Shop All Hand Dryers
Xlerator
Recess Kit, Silver, Stainless Steel
Mfr # 40502
Zoro # G2838026
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- ADA Compliant Yes
- Includes Hardware
- For Use With Mfr. No. XL-SB
- Width 14 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xlerator
- MFR # 40502
- Zoro # G2838026
- UPC # 700025111643
- Country of Origin United States
- Category Hand Dryers
Dimensions
Width | 14 3/8 in |
Height | 26 in |
Depth | 3 3/8 in |
Overall Height | 26 in |
Overall Depth | 3 3/8 in |
Overall Width | 16 3/8 in |
Details
Item | Hand Dryer Recess Kit |
Color | White |
ADA Compliant | Yes |
Includes | Hardware |
For Use With | Mfr. No. XL-SB |
Material | Stainless Steel |
Standards | ADA Compliant |
Accessory Type | Recess Kit |
Product Type | Wall Retrofit Kit |
Compatible Manufacturer Part Number | XL-SB |
Mounting Style | Screws |
Compatible with Manufacturer Part Number | XL-SB |
Compatible with Manufacturer Model Number | XL-SB |
Compatible with Manufacturer Model Number [NEW] | XL-SB |
Compatible Manufacturer Model Number | XL-SB |
For Use with Mfr. Model Number | XL-SB |
For Use With Mfr. Model Number | XL-SB |
Description
Hand Dryer Recess Kit, Color White, Material Stainless Steel, Overall Height 26 in, Overall Width 16 3/8 in, Overall Depth 3 3/8 in, ADA Compliant Yes, Standards ADA Compliant, Includes Hardware, Compatible with Grainger Part Number 455A30, 455A31, 455A32, 455A93, 455A95, 455A96, 455A97, Compatible with Manufacturer Model Number XL-SB, Mounting Style Screws, Product Type Wall Retrofit Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 40 (5P709)
- RIDGID Ridge Tool 4173282 6 ft. Toilet Auger (4173282)
- NVENT CADDY J Hanger Felt Lined, Size 2 1/2 In (4180250FL)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- XLERATOR Wall Guard, White, Antimicrobl Plastic, PK2 (89W)
- XLERATOR Replacement Pre-Filter, Black, Metal Mesh (94)
- XLERATOR Wall Guard, Black, Antimicrobl Plastic, PK2 (89B)
- XLERATOR HEPA Replacement Filter, Black, Metal Mesh (40520)
- XLERATOR Xchanger Combo Kit, Silver, SS (40576)
- XLERATOR HEPA Filter Retrofit Kit, Blck, Metal Mesh (40525)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-H-110-120V)
- Xlerator Hand Dryers