Shop All Hand Dryers
Xlerator Hand Dryer
Sensor, Infrared, For Control Assembly
Mfr # XL15
Zoro # G9352419
original price:
$67.18
33% off
new price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 40103, 40103E, 40105, 40105E, 40106
- Fits Brand XLERATOR(R)
- Type Infrared
- For Use With Control Assembly
- Product Type Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xlerator Hand Dryer
- MFR # XL15
- Zoro # G9352419
- UPC # 700251122765
- Country of Origin United States
- Category Hand Dryers
Details
Item | Sensor |
For Use With Mfr. Model Number | 40103, 40103E, 40105, 40105E, 40106 |
Fits Brand | XLERATOR(R) |
Type | Infrared |
For Use With | Control Assembly |
Product Type | Sensor |
Compatible with Brand | Xlerator |
Compatible Manufacturer Part Number | 40103, 40103E, 40105, 40105E, 40106 |
Compatible with Manufacturer Part Number | 40103, 40103E, 40105, 40105E, 40106 |
Compatible with Manufacturer Model Number | 40103, 40103E, 40105, 40105E, 40106 |
Compatible with Manufacturer Model Number [NEW] | 40103, 40103E, 40105, 40105E, 40106 |
Compatible Manufacturer Model Number | 40103, 40103E, 40105, 40105E, 40106 |
For Use with Mfr. Model Number | 40103, 40103E, 40105, 40105E, 40106 |
Description
Sensor, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number 40103, 40103E, 40105, 40105E, 40106, Compatible with Brand Xlerator, Product Type Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Check/Stop Service Kit, Replacement (1229168)
- LEGEND VALVE 3/4"X 1/4" NO LEAD RED ELBOW (310-306NL)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF)
- KOHLER Aerator Kit, Small, 1.2Gpm (1312214-BC)
- XLERATOR HAND DRYER Tamper Proof Bolt (XL3)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-1.1N-208-277V)
- DYSON Filter, White, HEPA Glass, 3-1/8" H (HEPA-V)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-ECO-1.1N-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-110-120V)
- XLERATOR HEPA Replacement Filter, Black, Metal Mesh (40520)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Stainless Steel Brushed, 220/240V (ALP400-20-SSB)
- Xlerator Hand Dryer Hand Dryers