Shop All Hand Dryers
Excel Dryer
Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Mfr # XL-SB-1.1N-H-110-120V
Zoro # G2389114
original price:
$1,104.40
11% off
new price: $975.00
/ea
Free Shipping & Returns
$975.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Stainless Steel
- Dryer Activation Automatic
- Dry Time 8 sec
- Amps 11.3/12.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Dryer
- MFR # XL-SB-1.1N-H-110-120V
- Zoro # G2389114
- UPC # 700251132504
- Country of Origin United States
- Category Hand Dryers
Dimensions
Depth | 6 45/64 in |
Width | 11 3/4 in |
Height | 12 45/64 in |
Overall Width | 11 3/4 in |
Overall Height | 12 3/4 in |
Overall Depth | 6 3/4 in |
Description
Hand Dryer, Dry Time 8 sec, Cover Material Stainless Steel, Color Silver, ADA Compliant No, Sound Level 59 to 67 dBA, Voltage 110 to 120V AC, Heat Setting Levels High, Low, Medium, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Brushed, Standards ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Bushing, Polypropylene, 1" x 1/2", Schedule 80, 300 psi Max Pressure (RB100-050)
- KECKLEY 2" FNPT Stainless Steel Ball Valve Inline (BVM3THFSSRGSL-200)
- ELKAY Sink, SS, 25x21.25x6.5", Top (LRAD2521653)
- JONES STEPHENS 1-1/4" PlumBite Push On 90° Elbow (C77428LF)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-1.1N-H-110-120V)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-110-120V)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-H-110-120V)
- EXCEL DRYER Automatic Hand Dryer, 8 Sec Dry Time, BMC, 65 to 75 dBA, 110 to 120V AC, 1450 W, White (XL-BW-110-120V)
- EXCEL DRYER Smooth, Yes ADA, 208 to 277 VAC, Automatic Hand Dryer (TA-ABSV-208-277V)
- SANIFLOW OPTIMA HAND DRYER - SATIN STAINLESS STEEL (M99ACS-UL)
- Excel Dryer Hand Dryers