XK Glow XKGXK041018-CVT Error Canceller Module for Tailgate LED Light
Mfr # XKGXK041018-CVT
Zoro # G104042880
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xk Glow
- MFR # XKGXK041018-CVT
- Zoro # G104042880
- UPC # 850010605289
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Our newest Tail Gate LED Light Bar is finally here and man, are we excited! We packed the features into these. Of course, they hit on your typical 5 functions; running, turns, brake, and reverse. We stacked 720 LEDs (576 for 48" version) as dense as possible to achieve a light saber-like glow. Unlike our first generation, we added an entire row of LEDs for the reverse light for ultimate brightness to help illuminate your surroundings. The integrated sequential turn signals give your truck that premium look and gets you seen out there on the road. The bar is finished off with an aluminum body and a polycarbonate lens for a robust build that's sure to last. The ultimate in truck tail gate lighting is here!
Features- 720 LEDs - 60" Tailgate Bar (XK041018)
- 576 LEDs - 48" Tailgate Bar (XK041020)
- Optional- error free operation on trucks with trailer detection
- Integrated sequential turn signals
- 200-300% Brighter that 1st gen and most competitors
- Running, brake and reverse lights
- IP 67 waterproof aluminum body
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., 2-5/16" (40075)
- ORALITE Reflective Tape, Truck and Trailer Type (V59-020150-054)
- TIMKEN Wheel Bearing - Rear, LM48548 (LM48548)
- SMARTWASHER Parts Washer, 500lb.Load (14710)
- RACE SPORT 12V Led Toggle Switch (Blue) (RS-12V-BLUE)
- ROADPRO Halogen Auto Bulb, Low Beam, Voltage: 13 (RPH1155)
- LUMAPRO Miniature Lamp, 624, 10W, G6, 28V, PK10 (624-10PK)
- ILC Replacement for Heine Omega 100 replacement light bulb lamp (OMEGA 100 HEINE)
- ILC Replacement for Eiko 04100 replacement light bulb lamp (04100 EIKO)
- ILC Harley Davidson Flhr Road King 1690 CC Year 2013 FOG Light light bulb lamp (FLHR ROAD KING 1690 CC YEAR 2013 FOG LIGHT HARLEY)
- LUMAPRO Miniature Lamp, 1591, 17W, S8, 28V, PK10 (1591-10PK)
- Xk Glow Automotive Headlight, Signal & Tail Light Assemblies