Shop All Laser Printers
Xerox
Xerox WorkCentre 3345DNI Mono Laser MFP
Mfr # 3345/DNI
Zoro # G2686891
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17.5"
- Width 18.5"
- Height 19"
- Power Source AC Supply
- Screen Size 4.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 3345/DNI
- Zoro # G2686891
- UPC # 95205839012
- Country of Origin China
- Category Laser Printers
Dimensions
Depth | 17.5" |
Width | 18.5" |
Height | 19" |
Screen Size | 4.30" |
Details
Power Source | AC Supply |
Product Type | Laser Multifunction Printer |
Input Voltage | 120 V AC |
Description
Xerox WorkCentre 3345DNI Mono Laser MFP (42 ppm) (1.5 GB) (8.5" x 14") (Duty Cycle 80,000 Pages) (p/s/c/f) (Duplex) (USB) (Ethernet) (Wireless) (300 Sheet Input Cap) (50 Sheet RADF)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Padlock Seals, Red, Polypropylene, PK1000 (6320000-1)
- PICA Gel Signalmarker, Red (8082/SB)
- XEROX 108R01420 Drum Unit, 48,000 Page-Yield, Black (108R01420)
- PARTNERS BRAND 4" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB395)
- CANON Canon, IMAGECLASS D1650 WIRELESS MULTIFUNCTION LASER PRINTER, COPY/FAX/PRINT/SCAN (2223C023)
- LEXMARK MS725dvn Laser Printer (50G0610)
- BROTHER INTERNATIONAL Digital Mult -function Copier (DCPL2550DW)
- LEXMARK Lexmark Ms823Dn Taa Low Voltage (50GT200)
- BROTHER INTERNATIONAL Compact Laser Printer Allin1 (MFCL2750DW)
- BROTHER Printer, Mfc, Laser, Compact (MFCL2750DW)
- LEXMARK CX431adw MFP Color Laser Printer, Copy; Print; Scan (CX431ADW)
- Xerox Laser Printers