Shop All Laser Printers
This Product is Discontinued
Xerox
Xerox WorkCentre 3335DNI Mono Laser MFP (Discontinued)
Mfr # 3335/DNI
Zoro # G2687591
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 16.3"
- Depth 16.6"
- Height 17.7"
- Input Voltage 120 V AC
- Power Source AC Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 3335/DNI
- Zoro # G2687591
- UPC # 95205838978
- Country of Origin China
- Category Laser Printers
Dimensions
Width | 16.3" |
Depth | 16.6" |
Height | 17.7" |
Screen Size | 4.30" |
Details
Input Voltage | 120 V AC |
Power Source | AC Supply |
Product Type | Laser Multifunction Printer |
Description
Xerox WorkCentre 3335DNI Mono Laser MFP (35 ppm) (1.5 GB) (8.5" x 14") (Duty Cycle 50,000 Pages) (p/s/c/f) (Duplex) (USB) (Ethernet) (Wireless) (300 Sheet Input Cap) (50 Sheet ADF)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.