Shop All Laser Printers
Xerox
Xerox VersaLink B405DN Mono Laser MFP
Mfr # B405/DN
Zoro # G2686681
product price: $1,097.99
/ea
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.7"
- Depth 19.5"
- Width 19.5"
- Input Voltage 120 V AC
- Product Type Laser Multifunction Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # B405/DN
- Zoro # G2686681
- UPC # 95205842395
- Country of Origin China
- Category Laser Printers
Dimensions
Height | 21.7" |
Depth | 19.5" |
Width | 19.5" |
Screen Size | 5.50" |
Details
Input Voltage | 120 V AC |
Product Type | Laser Multifunction Printer |
Power Source | AC Supply |
Description
Xerox VersaLink B405DN Mono Laser MFP (47 ppm) (8.5" x 14") (p/s/c/f) (Duplex) (USB) (Ethernet) (550 Sheet Input Tray) (150 Sheet MPT) (60 Sheet DADF)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 19" x 6" x 4", Kraft, 25/Bundle (22XK41)
- AVERY Dividers, Insert, 8-Tab, Clear 8PK (AVE11223)
- GBC Laminating Pouches W/Clips, PK25 (3202011CF)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK250 (56KJ36)
- CANON L100 -Laser Fax - Multifunction - Monochrome - Laser - Print, Fax, (5258B001)
- HP LaserJet Pro M501dn Laser Printer (J8H61A#BGJ)
- CANON All-In-One Printer, 26 ppm, 20-7/8inD (CNM6356B002)
- BROTHER MFC-L2750DWxL Laser Copier, Copy/Fax/Prin (MFCL2750DWXL)
- LEXMARK MS725dvn Laser Printer (50G0610)
- LEXMARK CX331adwe Multifunction Color Laser Printer, Copy/Fax/Print/Scan (40N9070)
- BROTHER HL-L9410CDN Enterprise Color Laser Printer (HLL9410CDN)
- Xerox Laser Printers