Xerox

Xerox Phaser 3330DNI Mono Laser Printer (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Laser Printers

Key Features

  • Height 11.4"
  • Depth 14.4"
  • Width 14.4"
  • Power Source AC Supply
  • Input Voltage 120 V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 11.4"
Depth 14.4"
Width 14.4"

Details

Power Source AC Supply
Input Voltage 120 V AC
Product Type Laser Printer

Description

Xerox Phaser 3330DNI Mono Laser Printer (42 ppm) (512 MB) (8.5" x 14") (1200 x 1200 dpi) (Max Duty Cycle 80,000 Pages) (Duplex) (USB) (Ethernet) (Wireless) (300 Sheet Input Cap)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products