Shop All Ink and Toner Cartridges
Xerox
Xerox High Capacity Magenta Toner Cartridge, 16500 Yield
Mfr # 106R03739
Zoro # G6702894
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity High Yield
- Yield 16500 Pages
- Product Type Toner Cartridge
- Compatibility Xerox VersaLink C7000 Series Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 106R03739
- Zoro # G6702894
- UPC # 95205845969
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Capacity | High Yield |
Color | Magenta |
Yield | 16500 Pages |
Product Type | Toner Cartridge |
Compatibility | Xerox VersaLink C7000 Series Printer |
Description
Xerox C7020, C7025, C7030 High Capacity Magenta Toner Cartridge (16,500 Yield)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent Blue)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 7 to 8 Sheets (SECURIO B24L6)
- ZORO SELECT 14" x 11" Produce Bags, 0.50 mil, Clear, PK 2000 (55NK45)
- SEALER SALES KF-Series Direct Heat Portable Clam Shell Sealer w/ 4mm x 10mm Seal Width (KF-772DH)
- XEROX Xerox High Capacity Yellow Toner Cartridge, 16500 Yield (106R03738)
- XEROX Toner Cartridge, 2500 Page, Cyan (106R01594)
- XEROX 106R03475 Toner, 1,000 Page-Yield, Yellow (106R03475)
- XEROX XEROX COMP VersaLink B400/405 (106R03584)
- XEROX XEROX PHASER COMP 6280 HY MAGENTA (106R01389)
- XEROX High-Yield Toner 006R04394, 2,500 Page-Yield, Yellow (006R04394)
- EREPLACEMENTS Ecotek Mlt-D105L Toner (MLT-D105L-ER)
- Xerox Ink and Toner Cartridges