Shop All Ink and Toner Cartridges
Xerox
Xerox Extra High Capacity Magenta Toner Cartridge, 9000 Yield
Mfr # 106R03867
Zoro # G6685342
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Extra High Yield
- Color Magenta
- Yield 9000 Pages
- Product Type Toner Cartridge
- Compatibility Xerox VersaLink Printers: C500, C505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 106R03867
- Zoro # G6685342
- UPC # 95205863611
- Country of Origin Viet Nam
- Category Ink and Toner Cartridges
Details
Capacity | Extra High Yield |
Color | Magenta |
Yield | 9000 Pages |
Product Type | Toner Cartridge |
Compatibility | Xerox VersaLink Printers: C500, C505 |
Description
Xerox VersaLink C500, C505 Extra High Capacity Magenta Toner Cartridge (9,000 Yield)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PARTNERS 2 x 3 in. Small Parts Enclosed LabelsFluorescent Green (DL1625)
- ZEBRA PEN Refill for F Pen, Fine, Blue, PK2 (85522)
- SERENELIFE Indoor/Outdoor Wall Mount Locking Mailbox, SLMAB02 (SLMAB02)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (27111)
- XEROX Black Toner Cartridge Premium Remanufactured: C310*C315 (006R04364)
- XEROX XEROX WC COMP. 3550 (106R01530)
- XEROX High-Yield Toner, , 5,500 Page-Yield, Cyan (006R04365)
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 MAGENTA- (006R01511)
- XEROX XEROX PHASER COMP 6022 WC 6027 BLACK (106R02759)
- XEROX XEROX PHASER COMP 3600B/ 3600N/3600DN (106R01370)
- BROTHER High Yield Magenta Toner Cartridge 3.5K YLD (TN315M)
- Xerox Printers & Scanners