Shop All Laser Printer Drums & Fusers
Xerox
Xerox Drum Unit, 60000 Yield
Mfr # 101R00582
Zoro # G6702474
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility Xerox VersaLink Multifunction Printers: B605, B615, B600, B610
- Color Black
- Yield 60000 Pages
- Product Type Imaging Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 101R00582
- Zoro # G6702474
- UPC # 95205847628
- Country of Origin Viet Nam
- Category Laser Printer Drums & Fusers
Details
Compatibility | Xerox VersaLink Multifunction Printers: B605, B615, B600, B610 |
Color | Black |
Yield | 60000 Pages |
Product Type | Imaging Drum |
Description
Xerox VersaLink B600, B605, B610, B615 Drum Unit (60,000 Yield)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ExtremeSelngTpe4411GGry, 40ml, PK6 (4411G)
- ZORO SELECT Corrugated Boxes, 19" x 19" x 19", Kraft, 10/Bundle (493T74)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 6", Kraft, 25/Bundle (11R371)
- THERMOSAFE Shipping Container, 41" Inside Width (859)
- XEROX Xerox Imaging Drum, 85000 Yield (113R00773)
- XEROX 001R00613 Transfer Belt Cleaner, 160,000 Page-Yield (001R00613)
- XEROX 113R00762 Drum Unit, 80,000 Page-Yield, Black (113R00762)
- XEROX Xerox Drum Cartridge (013R00681)
- XEROX XEROX WC M20/M201/C20/4118 DRUM (113R00671)
- XEROX 101R00474 Drum Unit, 10,000 Page-Yield, Black (101R00474)
- DELL COMMERCIAL Dell B2360d Drum U and R, 3319811 (KVK63)
- Xerox Laser Printer Drums & Fusers