Shop All Ink and Toner Cartridges
Xerox
Waste Toner Bottle, , 15,000 Page-Yield
Mfr # 008R13326
Zoro # G105695252
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 15000
- For Use With Xerox® C230, C235 Color Multifunction Printer
- Compatible OEM Model Number OEM
- Remanufactured Cartridge Number No
- Device Types Laser Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 008R13326
- Zoro # G105695252
- UPC # 95205068979
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 15000 |
For Use With | Xerox® C230, C235 Color Multifunction Printer |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
Device Types | Laser Printer |
Supply Type | Waste Toner Bottle |
Description
For excellent performance, quality and total cost of ownership buy genuine Xerox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry-Erase Board Cleaning Wet Wipes, 50 Per Container, PK2 (81850)
- LABELWORKS PX Black Ink/Blue Tape, 1-1/2" W (236BBPX)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17221)
- SMEAD Pressboard Folder Top Tab, Blue, PK10, Expanded Width: 2" (13701)
- XEROX Toner 006R01605, 100000 Page-Yield, Black, PK2 (006R01605)
- XEROX XEROX PHASER COMP 6600/6600N 6600DN-WC 6605/ 6605N 6605DN YELLOW (106R02227)
- XEROX XEROX WC COMP. 3550 (106R01530)
- XEROX 106R02759 Toner, 2000 Page-Yield, Black (106R02759)
- XEROX Toner Cartridge, 3000 Page, Black, Printer Brand: Xerox (106R02777)
- XEROX Toner, 15,500 Page-Yield, Black (106R03393)
- ROYAL TONER Toner For C2660, Magenta V4TG6, 4K Pages (V4TG6)
- Xerox Ink and Toner Cartridges