Shop All Ink and Toner Cartridges
Xerox
Waste Cartridge, 30000 Page-Yield
Mfr # 108R01124
Zoro # G4253317
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cartridge Condition New
- Max. Page Yield 30000
- Remanufactured Cartridge Number No
- For Use With Xerox® Phaser® 6600, WorkCentre® 6605; Xerox®
- Product Type Waste Toner Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 108R01124
- Zoro # G4253317
- UPC # 095205964905
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Cartridge Condition | New |
Item | Ink Cartridge |
Max. Page Yield | 30000 |
Remanufactured Cartridge Number | No |
For Use With | Xerox® Phaser® 6600, WorkCentre® 6605; Xerox® |
Product Type | Waste Toner Bottle |
Compatibility | Xerox Phaser 6600 Printer, Xerox WorkCentre 6605 Printer |
Supply Type | Waste Toner Cartridge |
Device Types | Multifunction Laser Printer |
Compatible Printer Series | Phaser, WorkCentre |
Compatible Printer Brand | Xerox |
Compatible Printer Model Number | WorkCentre 6600/WorkCentre 6605/WorkCentre 6655 |
Page Yield - Total | 30,000 |
Description
Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shears, Bent, 11-1/2 In. L, Stainless Steel (18190)
- BIC Tuxedo Black Permanent Marker, Bullet Tip, 12 PK (BICGPM11BK)
- CHARTPAK Chart Tape, 1/16" x 18 yd., Glossy, Black (BG6201)
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- XEROX High-Yield Toner, , 5,500 Page-Yield, Cyan (006R04365)
- XEROX Xerox Black Toner Cartridge, 5000 Yield (106R03862)
- XEROX Fuser, , 100,000 Page-Yield (115R00076)
- XEROX XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03740)
- XEROX XEROX PHASER 6140 BLACK (106R01480)
- XEROX Black Toner Cartridge 30K YLD (6R01159)
- XEROX Extra High capacity Toner Versa link - Magneta (106R03739)
- Xerox Ink and Toner Cartridges