Shop All Copy & Printer Paper
Xerox
Vitality Recycled Multipurp Paper, 92 Bright, 20lb, 8.5x11, Wht, PK500
Mfr # 3R06296
Zoro # G7569399
original price:
$15.19
5% off
new price: $14.35
/pk 500, $0.03/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 8.5 x 11
- Weight 5.082 lbs
- Paper/Media Color(s) White
- Machine Compatibility Copiers; Fax Machines; Inkjet Printers; Laser Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 3R06296
- Zoro # G7569399
- UPC # 95205362961
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Weight | 5.082 lbs |
Paper/Media Color(s) | White |
Machine Compatibility | Copiers; Fax Machines; Inkjet Printers; Laser Printers |
Brightness Rating (US) | 92 |
Paper Basis Weight (lb) | 20 lb Bond |
Description
xeroxTM Vitality 30% Recycled Multipurpose Paper, 92 Bright, 20lb, 8.5 x 11, White, 500/Ream
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Proximity ID Badge Holder, Horizon, PK50 (75450)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors Low Odor (80556)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 25FT- Yellow (WL-ED-PE-200-25-YL)
- CLAUSS Shears, Bent, 12 In. L, Hot Forged Steel (10850)
- XEROX Paper, Bold Digital, 8.5X11 Pk (XER3R11540)
- XEROX Multipurpose Paper, 8-1/2x11, Blue, PK500 (3R11050)
- XEROX Paper, 11""X17"", 24# Pk (XER3R11543R)
- XEROX Revolution NeverTear, 5 mil, 8.5 x 11, Smooth White, PK500 (3R20172)
- XEROX Paper, Copy, Vitality, 8.5X11 Pk (XER3R02047)
- XEROX Multipurpose Paper, 8-1/2x11, Ivory, PK500 (3R11056)
- SCHOOL SMART PAPER COMP 8X10.5 WHITE 3/8 RULED NO MARGIN 15LB REAM (PRWC81538-5987)
- Xerox Copy & Printer Paper