Shop All Copy & Printer Paper
Xerox
Vitality Multipurpose Print Paper, 92 Bright, 20 lb, 8.5 x 14, White, PK5000 PK
Mfr # 3R02051CT
Zoro # G402694651
product price: $121.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Weight 63.6 lbs
- Size 8.5 x 14
- Brightness Rating (US) 92
- Sheet/Roll Size 8.5 x 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 3R02051CT
- Zoro # G402694651
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 14 |
Sheet/Roll Size | 8.5 x 14 |
Details
Item | Paper |
Color | White |
Weight | 63.6 lbs |
Brightness Rating (US) | 92 |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton |
Paper Basis Weight (lb) | 20 lb Bond |
Machine Compatibility | Copiers; Fax Machines; Inkjet Printers; Laser Printers; Typewriters |
Paper Grade (gsm) | 75 gsm |
Brightness Rating (International) | 106 |
Paper/Media Color(s) | White |
Description
Multipurpose printer paper is versatile and good for most jobs. Features ColorLok® technology for bolder blacks and vivid colors with inkjet printing. Perfect for giving documents a crisp, professional look. Performance guaranteed. 99.99% jam free on high-speed digital printing equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Spring Stitch Micro Scissors 4.5" Curved, Fenestrated Flat Handle (A2Z-ZR553)
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MD35)
- THINKANDPLAY Cat Caterpillar D11T Track Type Tractor Dozer JEL Design with Operator High Line Series 1-50 Diecast Model (TH1340410)
- MARTIN YALE Punch, 3 Hole, 40Sh Cap, Black (MP50)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wt, PK5000 (3R02047)
- XEROX Paper, Bold Digital, 11X17 Pk (XER3R11762)
- XEROX Vitality Carbonless 2-Part Paper, 8.5 x 11, Canary/White, PK5000 (3R12850)
- XEROX Printng Paper, 28lb, Laser, 17X11, Wht, PK500 (3R11762)
- XEROX Carbonless Paper, 8.5x11, Coated, Wht, PK500 (3R12435)
- XEROX Paper, Ltr, Vitality, We, 92B Pk (XER3R02047RM)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Orchid Pk (WAU21951)
- Xerox Copy & Printer Paper