Shop All Copy & Printer Paper
Xerox
Vitality Carbonless 2-Part Paper, 8.5 x 11, Canary/White, PK5000
Mfr # 3R12850
Zoro # G4079124
original price:
$208.99
4% off
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Canary/White
- Size 8.5 x 11
- Number of Parts 2
- Weight 52 lbs
- Sheet/Roll Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xerox
- MFR # 3R12850
- Zoro # G4079124
- UPC # 95205128505
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Canary/White |
Number of Parts | 2 |
Weight | 52 lbs |
Brightness Rating (US) | 92 |
For Use With | Xerox® Colorpress 100/800; XC550/560/700/700i/ 770; DocuColor 5000/7000/8000; Nuvera Family |
Paper Basis Weight (lb) | 20 lb Bond; 21 lb Bond |
Machine Compatibility | Inkjet Printers; Laser Printers |
Sequence | Straight/Reverse |
Paper/Media Color(s) | Canary/White |
Brightness Rating (International) | 92 |
Description
xeroxTM Vitality Multipurpose Carbonless 2-Part Paper, 8.5 x 11, Canary/White, 5, 000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, 11 In. L, PK1000 (5DTY8)
- ZORO SELECT Foam Cord, 100 ft. L, 1/4" dia., Black (ZUSA287250-100)
- SMOOTHMOVE Moving Box, 24x12x10 in, PK8 (0065901)
- GHENT Rubber Bulletin Board 60-1/2"W, Black (ATR35-BK)
- XEROX XER3R11542 Copy-Printer Paper-98 Bright-24Lb-8.5 in. x 14 in.-500-RM-White (3R11542R)
- XEROX Paper, Copy, Vitality, 8.5X11 Pk (XER3R02531)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12430)
- XEROX Paper, Bold Digital, 8.5X11 Pk (XER3R11760)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12420)
- XEROX PAPER, 24#, 87BRIGHT, WE, LTR (3R02531)
- SPRINGHILL Digital Index White Card Stock, 92 Bright, 90lb, 11 x 17, White, PK250 (015110)
- Xerox Copy & Printer Paper