Shop All Ink and Toner Cartridges
Xerox
VersaLink High-Yield Toner, 16,500 Page-Yield, Magenta
Mfr # 106R04047
Zoro # G606482191
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink/Toner Color Magenta
- Max. Page Yield 16500
- Color Magenta
- For Use With Xerox® VersaLink® C8000
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 106R04047
- Zoro # G606482191
- UPC # 95205881837
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Magenta |
Item | Print and Imaging Supplies |
Max. Page Yield | 16500 |
Color | Magenta |
For Use With | Xerox® VersaLink® C8000 |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
Supply Type | Toner |
Print Supply Technology | VersaLink® |
Device Types | Laser Printer |
Yield Type | High-Yield |
Description
For excellent performance, quality and total cost of ownership, buy genuine Xerox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DJOIS BY TARIFOLD Wall Unit Magnetic Starter Set, 10 Sections, 20-Sheet Capacity, Gray (W291M)
- ZORO SELECT Polyester Strapping Tensioner, Manual (2CXN2)
- SHARPIE Oil Based Paint Marker, Clip-Cap, Chisel (35241PP)
- EPSON Replacement Lamp, V13H010L87 (V13H010L87)
- XEROX Toner 006R01605, 100000 Page-Yield, Black, PK2 (006R01605)
- XEROX XEROX COMP PHASER 3635 MFP (108R00795)
- XEROX Xerox Yellow Toner Cartridge Sold, 34000 Yield (006R01737)
- XEROX Black Toner Cartridge 26K YLD (006R01513)
- XEROX 106R03473 Toner, 1,000 Page-Yield, Cyan (106R03473)
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 MAGENTA (106R01628)
- ROYAL TONER Toner For E260 Univ, 3.5K Pages (E260A11A)
- Xerox Printers & Scanners