Shop All Printer & Scanner Parts
Xerox
Transfer Roller, 200,000 Page-Yield
Mfr # 008R13064
Zoro # G306437552
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Xerox® WorkCentre® 7500
- Page-Yield 200000
- Supply Type Transfer Roller
- Device Types Multifunction Laser Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xerox
- MFR # 008R13064
- Zoro # G306437552
- UPC # 95205830644
- Country of Origin China
- Category Printer & Scanner Parts
Details
For Use With | Xerox® WorkCentre® 7500 |
Page-Yield | 200000 |
Supply Type | Transfer Roller |
Device Types | Multifunction Laser Printer |
Description
Regular replacement of crucial parts extends machine life. Efficient, reliable results. Installs quickly and cleanly, getting you right back to work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Oil Pastel Set w/Carrying Case, 50 Pc (PENPHN50)
- CAMBRIDGE 8" x 5" Black Notebook (06074)
- STOREX File Storage Box with Drawer, Letter, Blk (STX61523U01C)
- SMARTGAMES Smart Farmer Puzzle Game (091)
- XEROX Xerox Waste Toner Container W/O Suction Filter (008R08101)
- XEROX Waste Toner Cartridge, 24,000 Page-Yield (106R02624)
- DATAPRODUCTS Ink Ribbon for Printers, Nylon, Black (R6010)
- BRADY Brady B30 Series R10000 Printer Ribbon, Roll Of 200', 4.33" W, (118084)
- DATAPRODUCTS Hitachi Ribbon, Black (R5180)
- DATAPRODUCTS Ink Ribbon for Epson ERC30, Red/Black, PK6 (E2117)
- OKI DATA Black Ribbon 3M characters (52102001)
- Xerox Printers & Scanners