Shop All Ink and Toner Cartridges
Xerox
Toner Cartridge, 30000 Page, Black
Mfr # 106R01535
Zoro # G4252398
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Phaser
- Printer Model Phaser 4600, 4620
- Cartridge Condition New
- Printer Brand Xerox
- Max. Page Yield 30,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 106R01535
- Zoro # G4252398
- UPC # 095205764635
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Printer Series | Phaser |
Printer Model | Phaser 4600, 4620 |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | Xerox |
Max. Page Yield | 30,000 |
Color | Black |
Remanufactured Cartridge Number | No |
For Use With | Xerox® Phaser® 4600, 4620; Xerox® |
Product Type | Toner Cartridge |
Compatibility | Xerox Phaser Printers:4600, 4620 |
Supply Type | Toner |
Device Types | Multifunction Laser Printer |
Yield Type | High-Yield |
Description
Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 4600, 4620, Max. Page Yield 30,000, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 008R13089 Waste Toner Cartridge, 33000 Page-Yield (008R13089)
- PILOT Pen, Gel, G2, Ultra Fine, Be, PK12 (31278)
- ADVANTUS Panel Wall Clips, Jumbo, 60 Sheet Capacity, 10/BX, Assorted 10PK (AVT75341)
- CLAUSS Scissors, 7 In. L, Hot Forged Steel (23000)
- XEROX XEROX PHASER COMP 6360 BLACK HIGH YIELD (106R01221)
- XEROX 106R02757 Toner, 1000 Page-Yield, Magenta (106R02757)
- XEROX XEROX PHASER COMP. 3320 (106R02307)
- XEROX Black Toner Cartridge 30K YLD (6R01159)
- XEROX 106R03473 Toner, 1,000 Page-Yield, Cyan (106R03473)
- XEROX Waste Toner Bottle, , 69,000 Page-Yield (008R08101)
- PCI Dell 593-Bbkd P7Rmx Pvthg Xl Black Toner (593-BBKD-PCI)
- Xerox Printers & Scanners