Shop All Ink and Toner Cartridges
Xerox
Toner Cartridge, 3000 Page, Black, Printer Model: Phaser 6500, WorkCentre 6505
Mfr # 106R01597
Zoro # G4251838
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Phaser, WorkCentre
- Printer Model Phaser 6500, WorkCentre 6505
- Cartridge Condition New
- Printer Brand Xerox
- Max. Page Yield 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 106R01597
- Zoro # G4251838
- UPC # 095205849769
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Printer Series | Phaser, WorkCentre |
Printer Model | Phaser 6500, WorkCentre 6505 |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | Xerox |
Max. Page Yield | 3000 |
Color | Black |
For Use With | Xerox® Phaser® 6500; WorkCentre® 6505; Xerox® |
Remanufactured Cartridge Number | No |
Product Type | Toner Cartridge |
Compatibility | Xerox Phaser Printers:6500, 6505 |
Device Types | Multifunction Laser Printer |
Yield Type | High-Yield |
Supply Type | Toner |
Description
Printer Brand Xerox, Printer Series Phaser, WorkCentre, Printer Model Phaser 6500, WorkCentre 6505, Max. Page Yield 3000, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Wand Backpack Poly (6-8219)
- ZORO SELECT Corrugated Boxes, 28" x 16" x 12", Kraft, 10/Bundle (493U36)
- OHAUS Digital Compact Bench Scale 220g Capacity (SPX222)
- PAPER MATE Eraser, Pearl Med, PK3 (70502)
- XEROX Xerox Yellow Toner Cartridge (006R01749)
- XEROX XEROX PHASER COMP. 6130 YELLOW (106R01280)
- XEROX High-Yield Toner 006R04394, 2,500 Page-Yield, Yellow (006R04394)
- XEROX XEROX COMP VERSALINK B7025/7030/7035 BLACK (106R03394)
- XEROX XEROX PHASER COMP 6022 WC 6027 YELLOW (106R02758)
- XEROX XEROX PHASER 6500/6505 BLACK (106R01597)
- LEXMARK C341XY0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Yellow (C341XY0)
- Xerox Ink and Toner Cartridges