Shop All Ink and Toner Cartridges
Xerox
Toner Cartridge, 2500 Page, Magenta
Mfr # 106R01595
Zoro # G4251810
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Phaser, WorkCentre
- Printer Model Phaser 6500, WorkCentre 6505
- Cartridge Condition New
- Printer Brand Xerox
- Max. Page Yield 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 106R01595
- Zoro # G4251810
- UPC # 095205849745
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Printer Series | Phaser, WorkCentre |
Printer Model | Phaser 6500, WorkCentre 6505 |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | Xerox |
Max. Page Yield | 2500 |
Color | Magenta |
Remanufactured Cartridge Number | No |
For Use With | Xerox® Phaser® 6500; WorkCentre® 6505; Xerox® |
Product Type | Toner Cartridge |
Compatibility | Xerox Phaser Printers:6000, 6505, 6500 |
Yield Type | High-Yield |
Supply Type | Toner |
Device Types | Multifunction Laser Printer |
Description
Printer Brand Xerox, Printer Series Phaser, WorkCentre, Printer Model Phaser 6500, WorkCentre 6505, Max. Page Yield 2500, Color Magenta, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1131, CAUTION - TOP HEAVY, 2-1/2" X 7" (DL1131)
- GREAT PAPERS Stationery Letterhead, Scroll, 8.5x11, PK80 (2014338)
- ZORO SELECT Double Wall Boxes, 14" x 10" x 10", Kraft, 15/Bundle (55VM18)
- GBC Binding Spines, Small, Black, PK100 (2515700)
- XEROX Toner Cartridge, 2500 Page, Cyan (106R01594)
- XEROX Toner Cartridge, 2500 Page, Yellow (106R01596)
- XEROX 106R02775 Toner, 1500 Page-Yield, Black (106R02775)
- XEROX XEROX COMP AltaLink C8030/8035/8045 MAGENTA (006R01699)
- XEROX 106R02757 Toner, 1000 Page-Yield, Magenta (106R02757)
- XEROX Xerox Cyan Drum Cartridge, 40000 Yield (108R01481)
- XEROX 008R13089 Waste Toner Cartridge, 33000 Page-Yield (008R13089)
- Xerox Ink and Toner Cartridges