Shop All Ink and Toner Cartridges
Xerox
Toner Cartridge, 2000 Page, Magenta
Mfr # 106R02242
Zoro # G4251208
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Phaser, WorkCentre
- Printer Model Phaser 6600, WorkCentre 6605
- Cartridge Condition New
- Printer Brand Xerox
- Max. Page Yield 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 106R02242
- Zoro # G4251208
- UPC # 095205963922
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Printer Series | Phaser, WorkCentre |
Printer Model | Phaser 6600, WorkCentre 6605 |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | Xerox |
Max. Page Yield | 2000 |
Color | Magenta |
For Use With | Xerox® Phaser® 6600; WorkCentre® 6605; Xerox® |
Remanufactured Cartridge Number | No |
Product Type | Toner Cartridge |
Compatibility | Xerox Printers: Phaser 6600, WorkCentre 6605 |
Device Types | Multifunction Laser Printer |
Supply Type | Toner |
Description
Printer Brand Xerox, Printer Series Phaser, WorkCentre, Printer Model Phaser 6600, WorkCentre 6605, Max. Page Yield 2000, Color Magenta, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 8 x 8 x 3'' Flat Corrugated Boxes, 25PK (S-4589)
- REDIFORM Auto Repair Form, 4 Part Carbonless, PK50 (4P489)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 9", Kraft, 25/Bundle (11R328)
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- XEROX Xerox Cyan Drum Cartridge, 40000 Yield (108R01481)
- XEROX 106R02758 Toner, 1000 Page-Yield, Yellow (106R02758)
- XEROX XEROX PHASER 6140 MAGENTA (106R01478)
- XEROX Magenta Toner Cartridge 15K YLD (006R01515)
- XEROX *XEROX PHASER COMP. 3117/ 3122/3124/3125 (106R01159)
- XEROX XEROX PHASER COMP 3600B/ 3600N/3600DN (106R01370)
- EPSON T552120S (T552) Claria High-Yield Ink, 70 mL, Photo Black (T552120S)
- Xerox Ink and Toner Cartridges