Shop All Ink and Toner Cartridges
Xerox
Toner, 36,000 Page-Yield, Black
Mfr # 006R01746
Zoro # G006483248
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink/Toner Color Black
- Max. Page Yield 36000
- Color Black
- Compatible OEM Model Number OEM
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 006R01746
- Zoro # G006483248
- UPC # 95205617467
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Black |
Item | Print and Imaging Supplies |
Max. Page Yield | 36000 |
Color | Black |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
For Use With | Xerox® AltaLink® C8130, C8135, C8145, C8155, C8170 |
Supply Type | Toner |
Device Types | Laser Printer |
Description
For guaranteed performance, quality and total cost of ownership buy genuine Xerox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 17" x 17" x 17", Kraft, 25/Bundle (49J984)
- BSC PREFERRED 5 x 8'' - 2 Mil White Block Reclosable Poly Bags, 1000PK (S-1906)
- TENNANT Front Squeegee Blade (1221572)
- SHARPIE Silver Medium Tip Paint Marker (1875050)
- XEROX High-Yield Toner 006R04400, 3,000 Page-Yield, Black (006R04400)
- XEROX 106R03503 Toner, 2500 Page-Yield, Magenta (106R03503)
- XEROX *XEROX PHASER COMP. 3117/ 3122/3124/3125 (106R01159)
- XEROX Toner, 9,000 Page-Yield, Cyan, PK2, 2PK (106R02602)
- XEROX Black Toner Cartridge 30K YLD (6R1219)
- XEROX Xerox Extra High Capacity Magenta Toner Cartridge, 9000 Yield (106R03867)
- CANON GPR37 Black Toner Cartridge 70K YLD (3764B003)
- Xerox Printers & Scanners