Shop All Ink and Toner Cartridges
Xerox
Toner, 34,000 Page-Yield, Magenta
Mfr # 006R01657
Zoro # G206483246
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink/Toner Color Magenta
- Max. Page Yield 34000
- Color Magenta
- For Use With Xerox® C60, C70
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xerox
- MFR # 006R01657
- Zoro # G206483246
- UPC # 95205616576
- Country of Origin United States
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Magenta |
Item | Print and Imaging Supplies |
Max. Page Yield | 34000 |
Color | Magenta |
For Use With | Xerox® C60, C70 |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
Device Types | Multifunction Laser Printer |
Supply Type | Toner |
Description
For guaranteed performance, quality and total cost of ownership buy genuine Xerox
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL1-Y3-5)
- BUSINESS SOURCE Envelope, Clasp, 9X12, Kraft 100PK (BSN04424)
- ZORO SELECT Foam Cord, 100 ft. L, 1/8" dia., Black (ZUSA287125-100)
- GLOBAL INDUSTRIAL Vertical Paper Dispenser w/Cutter, 48W x 9 Dia. Roll Size (412619)
- XEROX Xerox Compatible cartridge WC 3215/3225/3260 (106R02777)
- XEROX High-Yield Toner, 31,000 Page-Yield, Black (106R03394)
- XEROX Fuser, , 100,000 Page-Yield (115R00076)
- XEROX 106R02758 Toner, 1000 Page-Yield, Yellow (106R02758)
- XEROX Altalink C8170, B8170 (008R08102)
- XEROX 106R02757 Toner, 1000 Page-Yield, Magenta (106R02757)
- ILC Replacement For EPSON, T034820 (T034820)
- Xerox Ink and Toner Cartridges