Shop All Ink and Toner Cartridges
Xerox
Toner, 34,000 Page-Yield, Cyan
Mfr # 006R01656
Zoro # G706483241
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink/Toner Color Cyan
- Max. Page Yield 34000
- Color Cyan
- Remanufactured Cartridge Number No
- For Use With Xerox® C60, C70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 006R01656
- Zoro # G706483241
- UPC # 95205616569
- Country of Origin United States
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Cyan |
Item | Print and Imaging Supplies |
Max. Page Yield | 34000 |
Color | Cyan |
Remanufactured Cartridge Number | No |
For Use With | Xerox® C60, C70 |
Compatible OEM Model Number | OEM |
Device Types | Multifunction Laser Printer |
Supply Type | Toner |
Description
For guaranteed performance, quality and total cost of ownership buy genuine Xerox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 20PK (86721)
- TAPE LOGIC Tape Logic® Laser Labels, 2" Circle, White, 2000/Case (LL145)
- SCOTCH Box Lock Shipping Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK6 (3950-6)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- XEROX XEROX COMP AltaLink C8030/8035/8045 BLACK (006R01697)
- XEROX XEROX COMP PHASER 7100 MAGENTA (106R02600)
- XEROX Xerox Black Toner Cartridge, 30000 Yield (006R01655)
- XEROX Toner Cartridge, 3000 Page, Black, Printer Model: Phaser 6180 Series (113R00722)
- XEROX XEROX PHASER 6140 BLACK (106R01480)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD YELLOW (106R03692)
- TOSHIBA Toshiba Black Toner Cartridge, 32,000 Yield (TFC50UK)
- Xerox Printers & Scanners