Shop All Ink and Toner Cartridges
Xerox
Toner, 30,000 Page-Yield, Black
Mfr # 006R01655
Zoro # G406483244
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink/Toner Color Black
- Max. Page Yield 30000
- Color Black
- For Use With Xerox® C60, C70
- Compatible OEM Model Number OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 006R01655
- Zoro # G406483244
- UPC # 95205616552
- Country of Origin United States
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Black |
Item | Print and Imaging Supplies |
Max. Page Yield | 30000 |
Color | Black |
For Use With | Xerox® C60, C70 |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
Device Types | Multifunction Laser Printer |
Supply Type | Toner |
Description
For guaranteed performance, quality and total cost of ownership buy genuine Xerox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion (PFXS24E)
- NIFTY PRODUCTS Tensioner for Poly Strapping (S1100T)
- FISCH Pen Drill (FSN-322542)
- AT-A-GLANCE 3x3-3/4 Daily Desk Calendar Refill, White (AAGE91950)
- XEROX XEROX VERSALINK C500/505 MAGENTA (106R03867)
- XEROX XEROX VERSALINK C7020/C7025/C7030 MAGENTA (106R03739)
- XEROX XEROX COMP AltaLink C8030/8035/8045 MAGENTA (006R01699)
- XEROX Cyan Toner Cartridge 7.6K YLD (106R04034)
- XEROX High-Yield Toner, 4,800 Page-Yield, Magenta (106R03515)
- XEROX 106R03580 Toner, 5900 Page-Yield, Black (106R03580)
- LEXMARK 82K1UK0 Return Program Ultra High-Yield Toner, 55000 Page-Yield, Black (82K1UK0)
- Xerox Printers & Scanners