Shop All Ink and Toner Cartridges
Xerox
Toner, 21,000 Page-Yield, Black
Mfr # 006R01318
Zoro # G205743099
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 21000
- Color Black
- For Use With Xerox® WorkCentre® 7132, 7232, 7242
- Compatible OEM Model Number OEM
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xerox
- MFR # 006R01318
- Zoro # G205743099
- UPC # 95205612660
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 21000 |
Color | Black |
For Use With | Xerox® WorkCentre® 7132, 7232, 7242 |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
Device Types | Laser Printer |
Supply Type | Toner |
Description
Produces crisp, vivid images and sharp text. Engineered for reliability and dependability. Simple installation saves time and money.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Mailbox Lock Thrded Na14 (S 4573)
- ACCO Acco® Regal Owl Paper Clips, 1" Length, Silver, 100/Box (72130)
- ACCO 6" Binder with Hooks, Dark Blue (A7054123A)
- AT-A-GLANCE 18"x24" Dry Erase Weekly Calendar, White (AW503028)
- XEROX Extra High-Yield Toner, 25,000 Page-Yield, Black (006R04727)
- XEROX XEROX COMP 550/560/570 MAGENTA (006R01527)
- XEROX Toner Cartridge, 2000 Page, Magenta (106R02242)
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 CYAN (106R01627)
- XEROX High-Yield Toner, 31,000 Page-Yield, Black (106R03394)
- XEROX XEROX COMP 550/560/570 YELLOW (006R01526)
- CANON Cartridge 118 Magenta Toner Cartridge 2.9K YLD (2660B001)
- Xerox Ink and Toner Cartridges