Shop All Ink and Toner Cartridges
Xerox
Toner, 2,400 Page-Yield, Magenta
Mfr # 106R03860
Zoro # G306482729
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink/Toner Color Magenta
- Max. Page Yield 2400
- Color Magenta
- For Use With Xerox® VersaLink® C500, C505
- Compatible OEM Model Number OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 106R03860
- Zoro # G306482729
- UPC # 95205862201
- Country of Origin Viet Nam
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Magenta |
Item | Print and Imaging Supplies |
Max. Page Yield | 2400 |
Color | Magenta |
For Use With | Xerox® VersaLink® C500, C505 |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
Supply Type | Toner |
Device Types | Laser Printer |
Description
Get excellent performance, quality and total cost of ownership, when you buy Xerox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS PINIT Magnetic Dry Erase Board, 24 x 18, White (2804U00-01)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- CIG Specialty Ink Non-OEM New Postage Meter Sealing Solution for Universal 608-0/HGALSEALS (PEN128RTU)
- ZORO SELECT Packing List Envelopes, 6 x 4 1/2 (PL444)
- XEROX XEROX VERSALINK C7020/C7025/C7030 YELLOW (106R03742)
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 CYAN- (006R01512)
- XEROX Imaging Unit, Tri-Color (108R00713)
- XEROX Altalink C8170, B8170 (008R08102)
- XEROX Toner, 5,300 Page-Yield, Black (106R03761)
- XEROX Toner, Std, Yld, 3330/35/45 (106R03620)
- XEROX Toner Cartridge, 8000 Page, Black (106R02228)
- Xerox Printers & Scanners