Shop All Ink and Toner Cartridges
Xerox
Toner 006R04385, 1,500 Page-Yield, Magenta
Mfr # 006R04385
Zoro # G103666865
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink/Toner Color Magenta
- Max. Page Yield 1500
- Color Magenta
- Compatible OEM Model Number OEM
- For Use With Xerox® C230, C235 Color Multifunction Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 006R04385
- Zoro # G103666865
- UPC # 95205068788
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Magenta |
Item | Print and Imaging Supplies |
Max. Page Yield | 1500 |
Color | Magenta |
Compatible OEM Model Number | OEM |
For Use With | Xerox® C230, C235 Color Multifunction Printer |
Remanufactured Cartridge Number | No |
Device Types | Laser Printer |
Supply Type | Toner |
Description
Used for best print quality. Best total cost of ownership. Simple, clean installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 4 oz Clear PET Plastic Round Low Profile Jar- 70-400 Neck Finish (023174)
- AVERY Postcard, 4.25X5.5, Iy, 100Pk (AVE5919)
- ZORO SELECT Shipping Box, 24x18x18 in (55NN20)
- BRIARPATCH Monkeys Jumping on the Bed Game (01318)
- XEROX 106R03691 Extra High-Yield Toner, 4300 Page-Yield, Magenta (106R03691)
- XEROX High-Yield Toner 006R04392, 2,500 Page-Yield, Cyan (006R04392)
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 BLACK- (006R01509)
- XEROX 006R01457 Toner, 22000 Page-Yield, Black (006R01457)
- XEROX Black Toner Cartridge 30K YLD (6R1219)
- XEROX Toner, 9,000 Page-Yield, Magenta, PK2, 2PK (106R02603)
- ROYAL TONER Toner for Kyocera TK5152 Comp Magenta Toner 10K VL (TK-5152)
- Xerox Ink and Toner Cartridges