Shop All Ink and Toner Cartridges
Xerox
Toner 006R04384, 1,500 Page-Yield, Cyan
Mfr # 006R04384
Zoro # G203666918
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink/Toner Color Cyan
- Max. Page Yield 1500
- Color Cyan
- Remanufactured Cartridge Number No
- Compatible OEM Model Number OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 006R04384
- Zoro # G203666918
- UPC # 95205068771
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Cyan |
Item | Print and Imaging Supplies |
Max. Page Yield | 1500 |
Color | Cyan |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
For Use With | Xerox® C230, C235 Color Multifunction Printer |
Supply Type | Toner |
Device Types | Laser Printer |
Description
Used for best print quality. Best total cost of ownership. Simple, clean installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Seal, 1/2 In., Serrated, PK1000 (2CXP5)
- SWINGLINE Portable Electric Stapler, 20-Sheet Capacity, Black (S7048200A)
- SMEAD Fastener File Folder, 2 Fast, Straight Cut, 50/BX, Kraft PK (SMD14813)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Salmon, PK5000, 5000PK (103119)
- XEROX XEROX VERSALINK C7020/C7025/C7030 YELLOW (106R03742)
- XEROX Xerox Black Toner Cartridge, 5000 Yield (106R03862)
- XEROX 106R03474 Toner, 1,000 Page-Yield, Magenta (106R03474)
- XEROX High-Yield Toner 006R04391, 3,000 Page-Yield, Black (006R04391)
- XEROX Waste Cartridge 27K YLD (108R00575)
- XEROX Extra High-Yield Toner, 25,000 Page-Yield, Black (006R04727)
- WESTPOINT PRODUCTS Toner - 2100 Yield- Black (200583P)
- Xerox Printers & Scanners