Shop All Ink and Toner Cartridges
Xerox
Solid Ink Stick, 4400Page-Yield, Mgnta, PK2
Mfr # 108R00927
Zoro # G4252967
product price: $234.99
/pk 2, $117.50/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Model ColorQube 8570
- Cartridge Condition New
- Printer Brand Xerox
- Max. Page Yield 4400
- Color Magenta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 108R00927
- Zoro # G4252967
- UPC # 095205761177
- Country of Origin United States
- Category Ink and Toner Cartridges
Details
Printer Model | ColorQube 8570 |
Cartridge Condition | New |
Item | Ink Sticks |
Printer Brand | Xerox |
Max. Page Yield | 4400 |
Color | Magenta |
For Use With | Xerox® ColorQube® 8570; Xerox® |
Remanufactured Cartridge Number | No |
Compatibility | Xerox ColorQube 8570 Printer |
Product Type | Solid Ink Stick |
Device Types | Multifunction Laser Printer |
Description
Printer Brand Xerox, Printer Model ColorQube 8570, Max. Page Yield 4400, Color Magenta, Cartridge Condition New, Ink Sticks, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vehicle Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546:Wht Pk (515-100)
- AMPAD Earthwise by Oxford Writing Pad, Narrow Rule, 5x8, White, 50 Sht, PK12 (20-152R)
- OIC Fastener, Prong, Slf-Adh, 2" Cap, PK100 (99858)
- SAFCO Onyx Mesh Wall Pockets, Black (SAF5653BL)
- XEROX High-Yield Toner, 4,800 Page-Yield, Cyan (106R03514)
- XEROX Toner Cartridge, 2500 Page, Cyan (106R01594)
- XEROX XEROX COMP AltaLink C8030/8035/8045 MAGENTA (006R01699)
- XEROX XEROX VERSALINK C7020/C7025/C7030 MAGENTA (106R03743)
- XEROX Toner, 15,000 Page-Yield, Magenta (006R01459)
- XEROX XEROX PHASER COMP 3600B/ 3600N/3600DN (106R01370)
- INNOVERA Remanufactured 106R02777 High-Yield Toner, 3000 Page-Yield, Black (IVRR777)
- Xerox Printers & Scanners