Shop All Ink and Toner Cartridges
Xerox
Solid Ink Stick, 2333Page-Yield, Black, PK6
Mfr # 108R00749
Zoro # G4252930
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Phaser
- Printer Model Phaser 8860, 8860MFP
- Cartridge Condition New
- Printer Brand Xerox
- Max. Page Yield 2333
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xerox
- MFR # 108R00749
- Zoro # G4252930
- UPC # 095205731361
- Country of Origin United States
- Category Ink and Toner Cartridges
Details
Printer Series | Phaser |
Printer Model | Phaser 8860, 8860MFP |
Cartridge Condition | New |
Item | Ink Sticks |
Printer Brand | Xerox |
Max. Page Yield | 2333 |
Color | Black |
Remanufactured Cartridge Number | No |
For Use With | Xerox® Phaser® 8860, 8860MFP; Xerox® |
Product Type | Solid Ink Stick |
Compatibility | Xerox Phaser Printers: 8860, 8860MFP |
Yield Type | High-Yield |
Device Types | Laser Printer |
Description
Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 8860, 8860MFP, Color Black, Cartridge Condition New, Ink Sticks, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Redrope Expanding File Pockets, 3.5" Expansion, Letter Size, Assorted Colors, PK5, 5PK (UNV13562)
- TAPE LOGIC Tape Logic® Labels, "Counted ___", 2" x 3", Fluorescent Yellow, 500/Roll (DL1128)
- SWINGLINE Automatic Stapler, Full, 20 Sheet, Blk/Gray (42132)
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12 in (55NM33)
- XEROX Toner Cartridge, 5000 Page, Black (108R00793)
- XEROX Toner, 34,000 Page-Yield, Yellow (006R01658)
- XEROX Toner Cartridge, 15000 Page, Cyan (6R1516)
- XEROX Toner, 6,000 Page-Yield, Black (106R03899)
- XEROX Xerox High Capacity Magenta Toner Cartridge, 16500 Yield (106R03739)
- XEROX Xerox Black Toner Cartridge, 5000 Yield (106R03862)
- EREPLACEMENTS Laser Printer Drums & Fusers, TAA BLK TONER HP05A (CE505A-TAA)
- Xerox Ink and Toner Cartridges