Shop All Copy & Printer Paper
Xerox
Revolution NeverTear, 8 mil, 8.5 x 11, Smooth White, PK500
Mfr # 3R20176
Zoro # G4079002
product price: $287.99
/pk 500, $0.58/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 8.5 x 11
- Finish Smooth
- Brightness Rating (US) 98
- Machine Compatibility Xerox Nuvera® Family; Xerox® 800/1000 Color Press; Xerox® Color 550/560 Production Printer; Xerox® Color C60/C70 Printer; Xerox® Color C75/J75 7XX Press; Xerox® Color C75/J75 Press; Xerox® DocuColor® 7000/8000/8080; Xerox® Versant® 2100 Press; Xerox® Versant® 80 Press; Xerox® iGen® Press Family
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 3R20176
- Zoro # G4079002
- UPC # 814653024517
- Country of Origin Belgium
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Finish | Smooth |
Brightness Rating (US) | 98 |
Machine Compatibility | Xerox Nuvera® Family; Xerox® 800/1000 Color Press; Xerox® Color 550/560 Production Printer; Xerox® Color C60/C70 Printer; Xerox® Color C75/J75 7XX Press; Xerox® Color C75/J75 Press; Xerox® DocuColor® 7000/8000/8080; Xerox® Versant® 2100 Press; Xerox® Versant® 80 Press; Xerox® iGen® Press Family |
Paper/Media Color(s) | White |
Number of Parts | 1 |
Weight | 16 lbs |
Paper/Media Thickness (mil) | 8 mil |
Paper Finish | Smooth |
Brightness Rating (International) | 98 |
Description
xeroxTM Revolution NeverTear, 8 mil, 8.5 x 11, Smooth White, 500/Ream
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- PROSKIT Network Maintenance Kit (PK-4013)
- BROTHER BROTHERCOMPHLL6200DWL6250DW/L6300/MFCL6700DWL6750DW/L6800DW/L6900DW (TN-880)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWUP316S12P)
- XEROX Paper, , 20#, Ltr, Gd Pk (XER3R11055)
- XEROX Paper, , 20#, Ltr, Yw Pk (XER3R11053)
- XEROX Paper, Copy, Vitality, 11X17 Pk (XER3R03761)
- XEROX Copy Paper - Bold Digital Printing Paper, White, 11in x 17in, 24 lb., 500 Sheets/Ream (3R11543R)
- XEROX Printng Paper, 28lb, Text, 8.5X11, Wht, PK500 (3R11760)
- XEROX Paper, Bold Digital, 8.5X11 Pk (XER3R11540)
- UNIVERSAL SinglePly Thermal Paper Rolls, 2 1, PK3 (UNV35761)
- Xerox Copy & Printer Paper