Shop All Copy & Printer Paper
Xerox
Professionl Qulty Paper, Wht, 8.5x11, PK500
Mfr # 3R13038
Zoro # G4252556
original price:
$15.29
5% off
new price: $14.39
/pk 500, $0.03/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Sheet/Roll Size 8.5 x 11
- Brightness Rating (US) 98
- Paper Basis Weight (lb) 24 lb Bond
- Machine Compatibility Copiers; Inkjet Printers; Laser Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 3R13038
- Zoro # G4252556
- UPC # 095205130386
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Professionl Qulty Paper,Wht,8.5x11,PK500 |
Color | White |
Brightness Rating (US) | 98 |
Paper Basis Weight (lb) | 24 lb Bond |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color(s) | White |
Brightness Rating (International) | 114 |
Weight | 6.02 lbs |
Description
Professionl Qulty Paper,Wht,8.5x11,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Popup, 3X3, 18Pk, Assrtd Pk (MMMR33018AUCP)
- INTEGRA Chisel Point Dry Erase Markers, Red, PK12 (ITA33309)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Gallon Bottle, 128 oz. (94128)
- AVERY DENNISON Clear Sheet Protector, Top Load, PK100 (74100)
- XEROX Revolution NeverTear, 10 mil, 8.5 x 11, Smooth White, PK500 (3R20179)
- XEROX Paper, Bold Digital, 11X17 Pk (XER3R11762)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 24lb, 8.5x11, Wht, PK500 (3R02531)
- XEROX Vitality Carbonless 3-Part Paper, 8.5 x 11, Canary/Pink/White, PK5010 (3R12854)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wt, PK5000 (3R02047)
- XEROX Multipurpose Paper, 8-1/2x11, Pink, PK500 (3R11052)
- EPSON Glossy Photo Paper, 60 lbs., Gloss, PK20 (S041143)
- Xerox Copy & Printer Paper