Shop All Copy & Printer Paper
Xerox
Printing Paper, 24lb, 98B, 11X17, Wht, PK500
Mfr # 3R11543
Zoro # G4252696
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Paper Weight 24 lb.
- Paper Grade (gsm) 90 gsm
- Brightness Rating (US) 98
- Brightness Rating (International) 113
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xerox
- MFR # 3R11543
- Zoro # G4252696
- UPC # 095205222166
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 11 x 17 |
Details
Item | Printing Paper,24lb,98B,11X17,Wht,PK500 |
Color | White |
Paper Weight | 24 lb. |
Paper Grade (gsm) | 90 gsm |
Brightness Rating (US) | 98 |
Brightness Rating (International) | 113 |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color(s) | White |
Machine Compatibility | Copiers; Digital Imaging Equipment; Fax Machines; Laser Printers |
Weight | 12.316 lbs |
Description
Printing Paper,24lb,98B,11X17,Wht,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Cork Roll, 4ft x 6ft, 6mm Thick (38005)
- AVERY DENNISON Business Cards, Inkjet, 2x3.5, PK250 (8371)
- SALSBURY INDUSTRIES Mail Drop Door, Aluminum, Powder Coated, 1 Doors, Recessed, Assembled (2255ALM)
- ZORO SELECT 18" x 8" Open Poly Bags, 4 mil, Clear (5DHT5)
- XEROX Paper, Bold Digital, 8.5X11 Pk (XER3R11767)
- XEROX Paper, Copy, Vitality, 8.5X11 Pk (XER3R02531)
- XEROX Paper, Copy, Vitality, 11X17 Pk (XER3R03761)
- XEROX Paper, 11""X17"", 24# Pk (XER3R11543R)
- XEROX Bold Digital Printing Paper, 98 Bright, 24 lb 8.5"x14" White, 4000/CT (3R11542)
- XEROX Vitality Carbonless 2-Part Paper, 8.5 x 11, Canary/White, PK5000 (3R12850)
- BRAND MANAGEMENT GROUP Hp Universal 60In X 100 Photo Semi Gloss (Q6583A)
- Xerox Copy & Printer Paper