Shop All Copy & Printer Paper
Xerox
Multipurpose Paper, 8-1/2x11, Yellow, PK500
Mfr # 3R11053
Zoro # G4250605
product price: $9.19
/pk 500, $0.02/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Yellow
- Brightness 92
- Paper Weight 20 lb
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 3R11053
- Zoro # G4250605
- UPC # 095205300536
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Multipurpose Paper,8-1/2x11,Yellow,PK500 |
Color | Yellow |
Brightness | 92 |
Paper Weight | 20 lb |
Green Environmental Attribute | FSC |
Features | Jam-free |
Machine Compatibility | Copiers; Fax Machines; Inkjet Printers; Laser Printers; Typewriters |
Paper Basis Weight (lb) | 20 lb Bond |
Paper/Media Color(s) | Yellow |
Description
Multipurpose Paper,8-1/2x11,Yellow,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 6280 HY MAGENTA (106R01389)
- QUARTET Brilliance Glass Dry-Erase Board, 36"x24 (G23624W)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 16", Kraft, 25/Bundle (55VG54)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- XEROX Printng Paper, 28lb, Text, 8.5X11, Wht, PK500 (3R11760)
- XEROX XER3R11542 Copy-Printer Paper-98 Bright-24Lb-8.5 in. x 14 in.-500-RM-White (3R11542R)
- XEROX Revolution NeverTear, 5 mil, 8.5 x 11, Smooth White, PK500 (3R20172)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wht, PK500 (3R02047RM)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wt, PK5000 (3R02047)
- XEROX Printng Paper, 28lb, Laser, 17X11, Wht, PK500 (3R11762)
- PACON Pacon Chart Tablets w/Glued Top, 24in x 32in, White, 70 Sheets/Pack (9770)
- Xerox Copy & Printer Paper