Shop All Ink and Toner Cartridges
Xerox
Maintenance Kit, , 200,000 Page-Yield
Mfr # 115R00063
Zoro # G305694895
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 200000
- Compatible OEM Model Number OEM
- Remanufactured Cartridge Number No
- For Use With Xerox® WorkCentre® 4250, 4260
- Supply Type Maintenance Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 115R00063
- Zoro # G305694895
- UPC # 95205751390
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 200000 |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
For Use With | Xerox® WorkCentre® 4250, 4260 |
Supply Type | Maintenance Kit |
Device Types | Laser Printer |
Description
Xerox maintenance items are designed to keep your Xerox equipment operating efficiently and delivering the best quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4 Low Odor (82074)
- CIG ecoPost Remanufactured Postage Meter Red Ink Cartridge for Pitney Bowes SL-870-1 (ECO8701)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (SM538)
- AVERY Secure Magnetic Name Badges, Durabl, PK48 (7278208781)
- XEROX XEROX PHASER COMP 6510/WC 6515 MAGENTA (106R03474)
- XEROX Xerox High Capacity Magenta Toner Cartridge, 16500 Yield (106R03739)
- XEROX XEROX COMP. WC 3210/3220 (106R01485)
- XEROX Toner Cartridge, 15000 Page, Magenta (6R1515)
- XEROX XEROX PHASER 6140 MAGENTA (106R01478)
- XEROX XEROX COMP VERSALINK C400/C405 BLACK (106R03524)
- ROYAL TONER Toner For T630 XHY Label, 32K Pages (12A7469)
- Xerox Printers & Scanners