Shop All Ink and Toner Cartridges
Xerox
Ink Sticks, 37,000 Page-Yield, Magenta, PK4
Mfr # 108R00830
Zoro # G4253140
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 108R00830
- Printer Model ColorQube 9200, 9300
- Cartridge Condition New
- Printer Brand Xerox
- Max. Page Yield 37000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xerox
- MFR # 108R00830
- Zoro # G4253140
- UPC # 095205750263
- Country of Origin United States
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 108R00830 |
Printer Model | ColorQube 9200, 9300 |
Cartridge Condition | New |
Item | Ink Sticks |
Printer Brand | Xerox |
Max. Page Yield | 37000 |
Color | Magenta |
Remanufactured Cartridge Number | No |
For Use With | Xerox® ColorQube® 9200, 9300; Xerox® |
Product Type | Solid Ink Stick |
Compatibility | Xerox ColorQube Printers: 9201, 9202, 9203, 9301, 9302, 9303 |
Device Types | Multifunction Laser Printer |
Description
Market Indicator Cartridge No. 108R00830, Printer Brand Xerox, Printer Model ColorQube 9200, 9300, Color Magenta, Cartridge Condition New, Ink Sticks, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Inventory Control Label Green, Counted, Pk1000 (16U931)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 1.75 mil, Clear, Pk250 (3CTZ9)
- AZAR DISPLAYS Four-tier Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252004)
- ZORO SELECT Telescoping Inner Boxes, 47 1/4" x 39 1/2 x 36", Kraft, 5/Bundle (55VL58)
- XEROX Toner, 2,400 Page-Yield, Cyan (106R03859)
- XEROX Black Toner Cartridge 30K YLD (6R01159)
- XEROX XEROX PHASER 6140 MAGENTA (106R01478)
- XEROX 106R03474 Toner, 1,000 Page-Yield, Magenta (106R03474)
- XEROX Extra High-Yield Toner, 25,000 Page-Yield, Black (006R04727)
- XEROX Xerox Magenta Drum Cartridge, 40000 Yield (108R01482)
- HP Toner Cartridge, Cyan (CE411A)
- Xerox Ink and Toner Cartridges