Shop All Ink and Toner Cartridges
Xerox
High-Yield Toner, 4,800 Page-Yield, Magenta
Mfr # 106R03515
Zoro # G406482728
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink/Toner Color Magenta
- Max. Page Yield 4800
- Color Magenta
- For Use With Xerox® VersaLink® C400, C405
- Compatible OEM Model Number OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 106R03515
- Zoro # G406482728
- UPC # 95205841992
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Magenta |
Item | Print and Imaging Supplies |
Max. Page Yield | 4800 |
Color | Magenta |
For Use With | Xerox® VersaLink® C400, C405 |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
Yield Type | High-Yield |
Device Types | Laser Printer |
Supply Type | Toner |
Description
For guaranteed performance, quality and total cost of ownership, buy genuine Xerox.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll Dispenser Pack, 90 ft. L (56LT97)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 50m (373)
- UNIVERSAL ONE Sideways Appft CorrectTape, 1/5x393", PK6 (UNV75610)
- BROTHER Extra High Yield Black Toner Cartridge 12K YLD (TN780)
- XEROX Toner, 30,000 Page-Yield, Black (006R01655)
- XEROX XEROX COMP PHASER COMP 3610/3610DN/WC3615/WC3615DN (106R02720)
- XEROX Toner 006R01605, 100000 Page-Yield, Black, PK2 (006R01605)
- XEROX XEROX PHASER COMP. 3250 (106R01374)
- XEROX XEROX PHASER COMP 5550 (106R01294)
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 YELLOW (106R01629)
- PREMIUM COMPATIBLES PCI Brand New Compatible Samsung MLT-D116L Black Toner Ctg 3K Yld for M2625 M2835 M2875 M2885 M2825 (MLT-D116L-PCI)
- Xerox Ink and Toner Cartridges