Shop All Ink and Toner Cartridges
Xerox
High-Yield Toner, 29,000 Page-Yield, Black
Mfr # 006R01818
Zoro # G806483240
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 29000
- Color Black
- For Use With Xerox® VersaLink® B7125, B7130, B7135; Xerox®
- Remanufactured Cartridge Number No
- Device Types Multifunction Laser Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xerox
- MFR # 006R01818
- Zoro # G806483240
- UPC # 95205067835
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 29000 |
Color | Black |
For Use With | Xerox® VersaLink® B7125, B7130, B7135; Xerox® |
Remanufactured Cartridge Number | No |
Device Types | Multifunction Laser Printer |
Supply Type | Toner |
Yield Type | High-Yield |
Description
For guaranteed performance, quality and total cost of ownership buy genuine Xerox
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Numberer Stamp, 6 Band, Black Ink (010132)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X3)
- ENCORE PACKAGING Wide Band, 5" x 5/8"1 lb. Bag (EP-4105)
- PARTNERS BRAND 18" x 24" VCI Poly Bags, 4 mil, Blue, PK 250 (VCIPB1824)
- GENERIC Replacment Cartridge For XEROX PHASER 6500/6505 YELLOW (106R01596)
- GENERIC Replacment Cartridge For XEROX COMP PHASER 3330/ WC3335/3345 (106R03624)
- XEROX Extra High-Yield Toner, 21,000 Page-Yield, Cyan (006R01825)
- XEROX VersaLink Toner, VersaLink High-Yield Toner, 20,900 Page-Yield, Black (106R04049)
- XEROX 106R03580 Toner, 5900 Page-Yield, Black (106R03580)
- GENERIC Replacment Cartridge For XEROX PHASER COMP 6510/WC 6515 HY YIELD MAGENTA (106R03691)
- HP HP 48A, (CF248A) Black Original LaserJet Toner Cartridge (CF248A)
- Xerox Ink and Toner Cartridges