Shop All Ink and Toner Cartridges
Xerox
High-Yield Toner, 25,000 Page-Yield, Black
Mfr # 106R02734
Zoro # G506483250
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink/Toner Color Black
- Max. Page Yield 25000
- Color Black
- Remanufactured Cartridge Number No
- For Use With Xerox® WorkCentre® 4265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 106R02734
- Zoro # G506483250
- UPC # 95205862058
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Black |
Item | Print and Imaging Supplies |
Max. Page Yield | 25000 |
Color | Black |
Remanufactured Cartridge Number | No |
For Use With | Xerox® WorkCentre® 4265 |
Compatible OEM Model Number | OEM |
Device Types | Multifunction Laser Printer |
Yield Type | High-Yield |
Supply Type | Toner |
Description
Used for best print quality. Best total cost of ownership. Simple, clean installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 5" x 4" x 4", Kraft, 25/Bundle (55VG09)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family (61127)
- MARSH Hand-Operated Stencil Machine, Black (H)
- AMERICAN METALCRAFT Water Resistant, Chalk Marker, White PK2 (BLSMA510WT)
- XEROX Toner, 9,000 Page-Yield, Magenta, PK2, 2PK (106R02603)
- XEROX Toner 006R04384, 1,500 Page-Yield, Cyan (006R04384)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD MAGENTA (106R03691)
- XEROX XEROX COMP AltaLink C8030/8035/8045 MAGENTA (006R01699)
- XEROX 106R03474 Toner, 1,000 Page-Yield, Magenta (106R03474)
- XEROX XEROX COMP VersaLink B400/405 (106R03584)
- XEROX Extra High capacity Toner Versa link - Magneta (106R03739)
- Xerox Printers & Scanners