Shop All Ink and Toner Cartridges
Xerox
High-Yield Toner, 10,100 Page-Yield, Cyan
Mfr # 106R03760
Zoro # G006482708
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink/Toner Color Cyan
- Max. Page Yield 10100
- Color Cyan
- For Use With Xerox® VersaLink® C7000
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 106R03760
- Zoro # G006482708
- UPC # 95205846249
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Cyan |
Item | Print and Imaging Supplies |
Max. Page Yield | 10100 |
Color | Cyan |
For Use With | Xerox® VersaLink® C7000 |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
Supply Type | Toner |
Yield Type | High-Yield |
Device Types | Laser Printer |
Description
For guaranteed performance, quality and total cost of ownership buy genuine Xerox.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK12 (UNV10210)
- DACASSO Black Bonded Leather 6-Piece Desk Set (DF-1401)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL8)
- SAMSONITE Portfolio, Zip Around, 1-3/5"Wx10-1/4"Lx13-1/10"H, Black (SML1164651041)
- XEROX XEROX COMP AltaLink C8030/8035/8045 MAGENTA (006R01699)
- XEROX XEROX WC COMP. 4250/4260 BLK (106R01409)
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 MAGENTA (106R01628)
- XEROX Cyan Toner Cartridge 7.6K YLD (106R04034)
- XEROX Extra High-Yield Toner, 36,000 Page-Yield, Black (006R01824)
- XEROX Extra High capacity Toner Versa link - Magneta (106R03739)
- CANON CANON IC COMP MF212w/MF216n MF227dw/MF229dw (9435B001AA)
- Xerox Printers & Scanners