Shop All Laser Printer Drums & Fusers
Xerox
Fuser, 250,000 Page-Yield
Mfr # 109R00847
Zoro # G006437951
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 250000
- Printer Brand Xerox®
- For Use With Xerox® WorkCentre® 5945, 5955
- Compatibility OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 109R00847
- Zoro # G006437951
- UPC # 95205990591
- Country of Origin Malaysia
- Category Laser Printer Drums & Fusers
Details
Max. Page Yield | 250000 |
Printer Brand | Xerox® |
For Use With | Xerox® WorkCentre® 5945, 5955 |
Item | Fuser |
Compatibility | OEM |
Description
Used for best print quality. Best total cost of ownership. Simple, clean installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77243)
- SCOTCH Filament Tape, White (8959)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP2)
- LORELL Single Stacking Letter TrayDesktop (LLR80654)
- XEROX Xerox Drum Cartridge (013R00681)
- XEROX 013R00662 Drum Unit, 125000 Page-Yield (013R00662)
- XEROX Xerox Imaging Drum, 85000 Yield (113R00773)
- XEROX Xerox Drum Cartridge (013R00686)
- XEROX XEROX COMP. 7760 DRUM (108R00713)
- XEROX Drum Unit, 87,000 Page-Yield, Black/Cyan/Magenta/Yellow (013R00688)
- PCI Pci Brother Dr360 Dr-360 Drum Unit 12K (DR360PC)
- Xerox Laser Printer Drums & Fusers