Shop All Laser Printer Drums & Fusers
Xerox
Fuser, 100,000 Page-Yield
Mfr # 008R13087
Zoro # G606437597
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 100000
- Printer Brand Xerox®
- For Use With Xerox® WorkCentre® 7120, 7125, 7220, 7225
- Compatibility OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 008R13087
- Zoro # G606437597
- UPC # 95205762419
- Country of Origin China
- Category Laser Printer Drums & Fusers
Details
Max. Page Yield | 100000 |
Printer Brand | Xerox® |
For Use With | Xerox® WorkCentre® 7120, 7125, 7220, 7225 |
Item | Fuser |
Compatibility | OEM |
Description
Reliable OEM quality. Smooth results. Consistent, excellent performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shears, Straight, 7" (10259)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear With Hang Hole (R912-HH)
- BETTER OFFICE PRODUCTS Sliding Bar Clear Rpt Covers, White Slider Bars, Durable 5 Mil Poly Thickness, Letter Size, 50PK (75350)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 4", Fluorescent Green, 500/Roll (DL638J)
- XEROX Drum 013R00691, 12,000 Page-Yield, Black (013R00691)
- XEROX 001R00613 Transfer Belt Cleaner, 160,000 Page-Yield (001R00613)
- XEROX 013R00662 Drum Unit, 125000 Page-Yield (013R00662)
- XEROX XEROX COMP. WC 7425/7428 7435 DRUM (013r00647)
- XEROX 101R00554 Drum Unit, 65,000 Page-Yield, Black (101R00554)
- XEROX 101R00474 Drum Unit, 10,000 Page-Yield, Black (101R00474)
- CIG Clover Imaging Remanufactured Drum Unit for Xerox 101R00474 (201477P)
- Xerox Laser Printer Drums & Fusers