Shop All Ink and Toner Cartridges
Xerox
Extra High-Yield Toner, 36,000 Page-Yield, Black
Mfr # 006R01824
Zoro # G206483239
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 36000
- Color Black
- For Use With Xerox® VersaLink® C7120, 7125, 7130; Xerox®
- Remanufactured Cartridge Number No
- Supply Type Toner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 006R01824
- Zoro # G206483239
- UPC # 95205067910
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 36000 |
Color | Black |
For Use With | Xerox® VersaLink® C7120, 7125, 7130; Xerox® |
Remanufactured Cartridge Number | No |
Supply Type | Toner |
Device Types | Multifunction Laser Printer |
Yield Type | Extra High-Yield |
Description
For guaranteed performance, quality and total cost of ownership buy genuine Xerox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Poly File Jacket, PK10 (44435)
- SMEAD FOLDER, MLA, 2FSTNR, LTR (14537)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 144 PK (81021)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK55 (56JM14)
- XEROX XEROX PHASER COMP. 3300 (106R01412)
- XEROX XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03744)
- XEROX XEROX COMP VERSALINK C400/C405 MAGENTA (106R03527)
- XEROX Xerox High Capacity Black Toner Cartridge, 23600 Yield (106R03737)
- XEROX XEROX PHASER COMP 6600/6600N 6600DN-WC 6605/ 6605N 6605DN BLACK (106R02228)
- XEROX XEROX PHASER 5500 (113R00668)
- XEROX Waste Toner Cartridge, Phaser 7500 (108R00865)
- Xerox Ink and Toner Cartridges