Shop All Ink and Toner Cartridges
Xerox
Extra High-Yield Toner, 24,600 Page-Yield, Black
Mfr # 106R03584
Zoro # G006482722
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink/Toner Color Black
- Max. Page Yield 24600
- Color Black
- Remanufactured Cartridge Number No
- Compatible OEM Model Number OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 106R03584
- Zoro # G006482722
- UPC # 95205842616
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Black |
Item | Print and Imaging Supplies |
Max. Page Yield | 24600 |
Color | Black |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
For Use With | Xerox® VersaLink® B400, B405 |
Yield Type | Extra High-Yield |
Supply Type | Toner |
Device Types | Laser Printer |
Description
For guaranteed performance, quality and total cost of ownership, buy genuine Xerox.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (33373)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- SEALER SALES KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-150CST)
- SHARPIE Clearview Pen-Style Highlighter, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK12, 12PK (2149296)
- XEROX Toner, 9,000 Page-Yield, Cyan, PK2, 2PK (106R02602)
- XEROX High-Yield Toner 006R04393, 2,500 Page-Yield, Magenta (006R04393)
- XEROX Extra High capacity Toner Versa link - Magneta (106R03739)
- XEROX XEROX VERSALINK C600/605 - MAGENTA (106R03897)
- XEROX Toner, 3330/35/45, Hi Yld (106R03622)
- XEROX XEROX COMP VERSALINK C400/C405 MAGENTA (106R03527)
- XEROX Magenta Toner Cartridge Premium Remanufactured: C310*C315 (006R04366)
- Xerox Ink and Toner Cartridges