Shop All Ink and Toner Cartridges
Xerox
Extra High-Yield Toner, 21,000 Page-Yield, Yellow
Mfr # 006R01827
Zoro # G306483238
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 21000
- For Use With Xerox® VersaLink® C7120, 7125, 7130; Xerox®
- Remanufactured Cartridge Number No
- Device Types Multifunction Laser Printer
- Supply Type Toner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 006R01827
- Zoro # G306483238
- UPC # 95205067941
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 21000 |
Color | Yellow |
For Use With | Xerox® VersaLink® C7120, 7125, 7130; Xerox® |
Remanufactured Cartridge Number | No |
Device Types | Multifunction Laser Printer |
Supply Type | Toner |
Yield Type | Extra High-Yield |
Description
For guaranteed performance, quality and total cost of ownership buy genuine Xerox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pentel QE519A Twist-Erase III Mechanical Pencil 0.9 mm Black Barrel (QE519A)
- XSTAMPER Specialty Stamp, Pre-Inked, "Posted" Ink Stamp, 5/8", RD (XST11363)
- WILSON JONES Binder for Corporation Minutes, 3 Posts, 2" Capacity, 11 x 8.5, Red w/Gold Trim (WLJ39611)
- STRAP BANDIT Pallet Threading Tool, 72" (STRAP BANDIT)
- XEROX Extra High-Yield Toner, 21,000 Page-Yield, Cyan (006R01825)
- XEROX Extra High-Yield Toner, 21,000 Page-Yield, Magenta (006R01826)
- XEROX 106R03475 Toner, 1,000 Page-Yield, Yellow (106R03475)
- XEROX Xerox Cyan Toner Cartridge (006R01747)
- XEROX XEROX PHASER COMP 6600/6600N 6600DN-WC 6605/ 6605N 6605DN BLACK (106R02228)
- XEROX XEROX COMP PHASER 3330/ WC3335/3345 (106R03624)
- LEXMARK 701M Magenta Toner Cartridge 1K YLD (70C10M0)
- Xerox Printers & Scanners