Shop All Ink and Toner Cartridges
Xerox
Extra High-Yield Toner, 21,000 Page-Yield, Magenta
Mfr # 006R01826
Zoro # G106483247
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 21000
- Remanufactured Cartridge Number No
- For Use With Xerox® VersaLink® C7120, 7125, 7130; Xerox®
- Device Types Multifunction Laser Printer
- Yield Type Extra High-Yield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 006R01826
- Zoro # G106483247
- UPC # 95205067934
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 21000 |
Color | Magenta |
Remanufactured Cartridge Number | No |
For Use With | Xerox® VersaLink® C7120, 7125, 7130; Xerox® |
Device Types | Multifunction Laser Printer |
Yield Type | Extra High-Yield |
Supply Type | Toner |
Description
For guaranteed performance, quality and total cost of ownership buy genuine Xerox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: Multi-cam Mailbox Lock with Threaded Body (KMCML)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Burgundy, PK6 (4120)
- BANKERS BOX Banker Box, Ltr/Lgl, Recycled, PK12 (12770)
- ACCU-STAMP2 Microban Message Stamp, Rush, 3/8" (038855)
- XEROX Extra High-Yield Toner, 21,000 Page-Yield, Cyan (006R01825)
- XEROX Extra High-Yield Toner, 21,000 Page-Yield, Yellow (006R01827)
- XEROX Toner, 15,000 Page-Yield, Magenta (006R01459)
- XEROX XEROX WC COMP. 4250/4260 BLK (106R01409)
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 YELLOW- (006R01510)
- XEROX High-Yield Toner 006R04400, 3,000 Page-Yield, Black (006R04400)
- RICOH Yellow Toner Cartridge 6K YLD (842381)
- Xerox Printers & Scanners