Shop All Ink and Toner Cartridges
Xerox
Extra High-Yield Toner, , 20,000 Page-Yield, Black
Mfr # 006R04378
Zoro # G805695286
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 20000
- Color Black
- Remanufactured Cartridge Number No
- For Use With Xerox® B310 Monochrome Laser Printer
- Compatible OEM Model Number OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xerox
- MFR # 006R04378
- Zoro # G805695286
- UPC # 95205068696
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 20000 |
Color | Black |
Remanufactured Cartridge Number | No |
For Use With | Xerox® B310 Monochrome Laser Printer |
Compatible OEM Model Number | OEM |
Yield Type | Extra High-Yield |
Supply Type | Toner |
Device Types | Laser Printer |
Description
Used for best print quality. Best total cost of ownership. Simple, clean installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Binder Pocket, WriteOn Index Tabs, PK5 (06650)
- UNI-PAINT Permanent Marker, Medium Tip, Green Color Family, Paint, 12 PK (63604)
- SEALER SALES 14" X 14" Shipping Scale (Cap: 300lbs, Accuracy = 0.1lbs) (HD-300)
- SABER PAINT RT Retractable Paint Marker, General Purpose, Yellow, PK6 (59156)
- XEROX 106R03474 Toner, 1,000 Page-Yield, Magenta (106R03474)
- XEROX Toner Cartridge, 2500 Page, Magenta (106R01595)
- XEROX XEROX COMP. PHASER 4510 (113R00712)
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 MAGENTA- (006R01511)
- XEROX 106R04346 Toner, 1,500 Page-Yield, Black (106R04346)
- XEROX XEROX PHASER COMP. 6130 YELLOW (106R01280)
- XEROX Waste Cartridge 27K YLD (108R00575)
- Xerox Printers & Scanners