Shop All Laser Printer Drums & Fusers
Xerox
Drum Unit, 67,000 Page-Yield, Black
Mfr # 013R00657
Zoro # G606437627
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 67000
- Printer Brand Xerox®
- For Use With Xerox® WorkCentre® 7120, 7125, 7220, 7225
- Compatibility OEM
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 013R00657
- Zoro # G606437627
- UPC # 95205762365
- Country of Origin China
- Category Laser Printer Drums & Fusers
Details
Max. Page Yield | 67000 |
Printer Brand | Xerox® |
For Use With | Xerox® WorkCentre® 7120, 7125, 7220, 7225 |
Compatibility | OEM |
Color | Black |
Item | Drum Unit |
Description
Extends the life of your printer. Delivers reliable print quality. Enables efficient device operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX TAPE FLEX TAPE BLACK 12""X10' (TFSBLKR1210)
- MARSH Stencil Ink, White (30400)
- ZEBRA PEN Zazzle Liquid Ink Highlighter, Chisel Tip, Assorted Colors, PK10 (71111)
- MARKAL Metal Marker Refill, Medium Tip, Silver Color Family, 6 PK (96007)
- XEROX 101R00554 Drum Unit, 65,000 Page-Yield, Black (101R00554)
- XEROX 108R01419 Drum Unit, 48,000 Page-Yield, Yellow (108R01419)
- XEROX XEROX COMP PHASER 3052/3260 WC 3215/3225 DRUM (101R00474)
- XEROX 108R01420 Drum Unit, 48,000 Page-Yield, Black (108R01420)
- XEROX Xerox Drum Cartridge (013R00681)
- XEROX XEROX COMP. WC 7425/7428 7435 DRUM (013r00647)
- RICOH Photoconductor Unit 406663, 50,000 Page-Yield, Tri-Color, PK3 (406663)
- Xerox Laser Printer Drums & Fusers